- Number of Grooves: 6
- C Belt Size
- QD Bushing Required
- 30.40 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Dia. | 30.40 in |
| Belt Section | C |
| Datum Diameter (C) | 30 |
| Material | Cast Iron |
| Number of Grooves | 6 |
| Pitch Diameter (C) | 30.4 |
| Model Name | 6C_LG_Sheavemaster |
| Bushing Used | J |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 1.5 |
| No. of Grooves | 6 |
| Belt Size | C |
| Bushing Series | J |
| Bushing Type | QD |
| Outside Diameter (in) | 30.4 |
| Weight | 190.0 LB |
| EAN or UPC | 662289390090 |

