Skip to content Skip to navigation menu
5V Gripbelt® Six Groove Bushed Sheave

6S5V160

5V Gripbelt® Six Groove Bushed Sheave
Item #100926681
  • Number of Grooves: 6
  • 5V Belt Size
  • Split Taper Bushing Required
  • 16.00 in OD
5V Gripbelt® Six Groove Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 6
  • 5V Belt Size
  • Split Taper Bushing Required
  • 16.00 in OD

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Bushing Type Split Taper
Bushing Used S1
Outside Diameter (in) 16
No. of Grooves 6
X 4 psi
Bushing Series S1
Overall Length (in) 5.328125
Material Cast Iron
Outside Dia. 16.00 in
Number of Grooves 6
Bore (Min) (in) 1.6875
Belt Section 5V
Pulley Material Cast Iron
Belt Size 5V
Pitch Diameter (5V) 15.9
Weight 79.0 LB
EAN or UPC 662289261314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison