- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 33.50 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Size | 3V |
| Number of Grooves | 8 |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 1 |
| No. of Grooves | 8 |
| Outside Dia. | 33.50 in |
| Material | Cast Iron |
| Pitch Diameter (3V) | 33.45 |
| Belt Section | 3V |
| Outside Diameter (in) | 33.5 |
| Bushing Series | F |
| Model Name | 83V_LG_Sheavemaster |
| Bushing Type | QD |
| Bushing Used | F |
| Weight | 132.0 LB |
| EAN or UPC | 662289323302 |

