- Number of Grooves: 8
- 5V Belt Size
- QD Bushing Required
- 18.70 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 18.7 |
| Number of Grooves | 8 |
| Bushing Used | J |
| Model Name | 85V_LG_Sheavemaster |
| No. of Grooves | 8 |
| Pitch Diameter (5V) | 18.6 |
| Bore Type | QD Bushed |
| Belt Size | 5V |
| Bushing Series | J |
| Pulley Material | Cast Iron |
| Pulley Construction | Solid |
| Outside Dia. | 18.70 in |
| Face Width (in) | 5.8125 |
| Overall Width (in) | 5.8125 |
| Bushing Type | QD |
| Belt Section | 5V |
| Bore (Min) (in) | 1.5 |
| Bushing Bore Range | 1.50 - 4.500 |
| Material | Cast Iron |
| Number of Hubs | 1 |
| Weight | 97.2 LB |
| EAN or UPC | 662289470129 |

