- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 21.20 in OD
features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Series | M |
| Pitch Diameter (8V) | 21 |
| Bore (Min) (in) | 2 |
| Model Name | 88V_LG_Sheavemaster |
| Outside Diameter (in) | 21.2 |
| Belt Section | 8V |
| Belt Size | 8V |
| Outside Dia. | 21.20 in |
| No. of Grooves | 8 |
| Number of Grooves | 8 |
| Pulley Material | Cast Iron |
| Bushing Type | QD |
| Material | Cast Iron |
| Bushing Used | M |
| Weight | 239.0 LB |
| EAN or UPC | 662289374816 |

