- Number of Grooves: 1
- A, B, 4L, 5L Belt Size
- Split Taper Bushing Required
- 7.75 in OD
features
- Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
- Combination Groove - All Browning BK H Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
| Bushing Type | Split Taper |
| Belt Section | 4L or A, 5L or B |
| Pitch Diameter (B) | 7.7 |
| Pitch Diameter (A) | 7.2 |
| Model Name | BKH_Sheave_Master |
| Outside Diameter (in) | 7.75 |
| Number of Grooves | 1 |
| No. of Grooves | 1 |
| Belt Size | A, B, 4L, 5L |
| Bore (Min) (in) | 0.375 |
| Datum Diameter (A) | 7 |
| Datum Diameter (B) | 7.4 |
| Material | Cast Iron |
| Type of Bore | Bushed |
| X | 7/8 psi |
| Outside Length (in) | 1.5625 |
| Bushing Series | H |
| Outside Dia. | 7.75 in |
| Weight | 4.775 LB |
| EAN or UPC | 662289252398 |

