- 10 Diametral Pitch, 14.5° Pressure Angle, 30 Teeth,3" Pitch Diameter, Double Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1 3/4 in |
| Material | Bronze |
| No. of Leads | Double |
| Length Through Bore | 1.25 in |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 9° 5' |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 10 |
| No. of Teeth | 30 |
| Pitch Diameter | 3 in |
| Weight | 1.5 LB |

