- 10 Diametral Pitch, 14.5° Pressure Angle, 50 Teeth,5" Pitch Diameter, Quadruple Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
- Minimal space requirements
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- High ratio speed reduction
| Right / Left Hand | Right Hand |
| No. of Leads | Quadruple |
| Hub Dia. | 2 in |
| No. of Teeth | 50 |
| Diametral Pitch | 10 |
| Material | Bronze |
| Length Through Bore | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Helix Angle | 17° 45' |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 5 in |
| Weight | 3.5 LB |

