- 10 Diametral Pitch, 14.5° Pressure Angle, 80 Teeth,8" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
| Material | Bronze |
| Length Through Bore | 1.375 in |
| Diametral Pitch | 10 |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 8 in |
| Hub Dia. | 2 in |
| No. of Teeth | 80 |
| No. of Leads | Single |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 4° 34' |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.75 in |
| Weight | 5.9 LB |

