- 24 Diametral Pitch, 14.5° Pressure Angle, 20 Teeth,0.833" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Right / Left Hand | Right Hand |
| Pitch Diameter | 0.833 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 24 |
| Pressure Angle | 14 1/2 degrees |
| Material | Bronze |
| Length Through Bore | 0.5625 in |
| Hub Dia. | 5/8 in |
| No. of Leads | Single |
| Bore Size | 0.1875 in |
| No. of Teeth | 20 |
| Helix Angle | 4° 46' |
| Weight | 0.1 LB |

