- 24 Diametral Pitch, 20° Pressure Angle, 20 Teeth,0.833" Pitch Diameter, Double Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.5625 in |
| Pitch Diameter | 0.833 in |
| Pressure Angle | 20 degrees |
| Bore Size | 0.1875 in |
| Hub Dia. | 5/8 in |
| Material | Bronze |
| Right / Left Hand | Right Hand |
| No. of Teeth | 20 |
| No. of Leads | Double |
| Helix Angle | 9° 28' |
| Diametral Pitch | 24 |
| Weight | 0.06 LB |

