- 24 Diametral Pitch, 14.5° Pressure Angle, 80 Teeth,3.333" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
| Pitch Diameter | 3.333 in |
| Diametral Pitch | 24 |
| No. of Teeth | 80 |
| Bore Size | 0.3125 in |
| Material | Bronze |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 7/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| Length Through Bore | 0.625 in |
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Weight | 0.4 LB |

