- 3 Diametral Pitch, 14.5° Pressure Angle, 24 Teeth,8" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 24 |
| Length Through Bore | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 8 in |
| Hub Dia. | 3 1/2 in |
| Bore Size | 1.5 in |
| Material | Bronze |
| Diametral Pitch | 3 |
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Weight | 28.38 LB |

