- 6 Diametral Pitch, 14.5° Pressure Angle, 30 Teeth,5" Pitch Diameter, Single Lead, Left Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Right / Left Hand | Left Hand |
| Bore Size | 0.875 in |
| Length Through Bore | 1.875 in |
| Material | Bronze |
| No. of Leads | Single |
| No. of Teeth | 30 |
| Helix Angle | 4° 46' |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Hub Dia. | 2 3/4 in |
| Weight | 6.4 LB |

