- 6 Diametral Pitch, 14.5° Pressure Angle, 40 Teeth,6.667" Pitch Diameter, Double Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
| Right / Left Hand | Right Hand |
| Pitch Diameter | 6.667 in |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 9° 28' |
| Material | Bronze |
| Pressure Angle | 14 1/2 degrees |
| No. of Leads | Double |
| Hub Dia. | 2 3/4 in |
| Diametral Pitch | 6 |
| Bore Size | 1.25 in |
| Length Through Bore | 2 in |
| No. of Teeth | 40 |
| Weight | 10.72 LB |

