- 10 Diametral Pitch, 14.5° Pressure Angle, 80 Teeth,8" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- High ratio speed reduction
- Resistance to back driving with some ratios
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Bore Size | 0.75 in |
| Diametral Pitch | 10 |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.375 in |
| No. of Leads | Single |
| Hub Dia. | 2 in |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8 in |
| No. of Teeth | 80 |
| Helix Angle | 4° 34' |
| Material | Cast Iron |
| Weight | 5.06 LB |

