- 12 Diametral Pitch, 14.5° Pressure Angle, 30 Teeth,2.5" Pitch Diameter, Double Lead, Left Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2.5 in |
| Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 12 |
| No. of Teeth | 30 |
| Hub Dia. | 1 1/2 in |
| Helix Angle | 9° 28' |
| Length Through Bore | 1.125 in |
| Material | Cast Iron |
| No. of Leads | Double |
| Right / Left Hand | Left Hand |
| Weight | 0.82 LB |

