- 3 Diametral Pitch, 14.5° Pressure Angle, 48 Teeth,16" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Minimal space requirements
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- 90° nonintersecting shaft applications
| Diametral Pitch | 3 |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 16 in |
| Bore Size | 1.5 in |
| Hub Dia. | 4 in |
| No. of Teeth | 48 |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Material | Cast Iron |
| Weight | 60.8 LB |

