- 6 Diametral Pitch, 14.5° Pressure Angle, 50 Teeth,8.333" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
| Diametral Pitch | 6 |
| Material | Cast Iron |
| Bore Size | 1.25 in |
| Helix Angle | 4° 46' |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 8.333 in |
| No. of Teeth | 50 |
| Length Through Bore | 2 in |
| No. of Leads | Single |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 3/4 in |
| Weight | 15.75 LB |

