- 8 Diametral Pitch, 14.5° Pressure Angle, 48 Teeth,6" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Pitch Diameter | 6 in |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Material | Cast Iron |
| Length Through Bore | 1.625 in |
| Hub Dia. | 2 1/2 in |
| Bore Size | 1 in |
| Diametral Pitch | 8 |
| No. of Teeth | 48 |
| Weight | 4.92 LB |

