- 8 Diametral Pitch, 14.5° Pressure Angle, 50 Teeth,6.25" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Pitch Diameter | 6.25 in |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 8 |
| No. of Teeth | 50 |
| Hub Dia. | 2 1/2 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.625 in |
| Material | Cast Iron |
| Bore Size | 1 in |
| Weight | 5.34 LB |

