- 8 Diametral Pitch, 14.5° Pressure Angle, 60 Teeth,7.5" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
- 90° nonintersecting shaft applications
| No. of Teeth | 60 |
| Hub Dia. | 2 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 8 |
| Length Through Bore | 1.625 in |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 7.5 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Cast Iron |
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Bore Size | 1 in |
| Weight | 6.4 LB |

