Browning
D140J35
Double Strand Sprocket; 140-2 Chain Size; 35 Teeth; Requires J QD Bushing
Item #100932538
- Double Strand Sprocket
- 140-2 Chain Size
- 35 Teeth
- Requires QD J Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Type | QD-4 |
| Width Across Teeth | 0.894 in |
| Sprocket Style | QD-4 |
| Hub Dia. | 7 1/4 in |
| Length Through Bore | 4.625 in |
| Bushing Series | J |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Chain No. | 140-2 |
| Bushing Type | QD |
| Material | Steel |
| No. of Strands Across | 2 |
| Chain Pitch | 1.750 in |
| Overall Length | 7.46875 in |
| Outside Dia. | 20.49 in |
| Pitch Dia. | 19.523 in |
| Bushing Bore [Min] | 1.5 in |
| Pitch Diameter | 19.523 in |
| Bushing Bore [Max] | 4.5 in |
| Inch/Metric | Inch |
| Weight | 215.0 LB |
| EAN or UPC | 662289238866 |
