Browning
H120TB30 3020
Single Strand Sprocket; 120 Chain Size; 30 Teeth; Requires 3020 Taper Lock Bushing
Item #100933027
- Single Strand Sprocket
- 120 Chain Size
- 30 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Width Across Teeth | 0.924 in |
| Hub Dia. | 5 1/4 in |
| Bushing Bore [Min] | 0.875 in |
| Outside Dia. | 15.17 in |
| Length Through Bore | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 14.35 in |
| Pitch Diameter | 14.35 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Sprocket Style | 1 |
| Bushing Bore [Max] | 3 in |
| Type | 1 |
| Chain Pitch | 1.500 in |
| Chain No. | 120 |
| No. of Teeth | 30 |
| Material | Steel |
| No. of Strands Across | 1 |
| Overall Length | 2 in |
| Bushing Series | 3020 |
| Weight | 33.5 LB |
| EAN or UPC | 662289186792 |
