- Steel Material
- Minimum Plain Bore Type
features
- Browning Change Gears, change gear bushing sold seperately
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Diametral Pitch | 10 |
| Pitch Diameter | 2 in |
| Bore Size (in) | 1.25 |
| Pitch Diameter (in) | 2 |
| Pressure Angle | 14 1/2 degrees |
| Face Width (in) | 1 |
| Bore (Max) (in) | 1.25 |
| Length Through Bore (in) | 1 |
| No. of Teeth | 20 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.000 in |
| Bore (Min) (in) | 1.25 |
| Material | Steel |
| Number of Teeth/Threads | 20 |
| Outside Diameter (in) | 2.2 |
| Weight | 0.5 LB |
| EAN or UPC | 662289180837 |

