- Steel Material
- Minimum Plain Bore Type
features
- Browning Change Gears, change gear bushing sold seperately
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Pressure Angle | 14 1/2 degrees |
| Bore Size (in) | 0.75 |
| Number of Teeth/Threads | 21 |
| Length Through Bore (in) | 0.5 |
| Pitch Diameter (in) | 1.313 |
| No. of Teeth | 21 |
| Length Through Bore | 0.500 in |
| Outside Diameter (in) | 1.43 |
| Diametral Pitch | 16 |
| Material | Steel |
| Bore (Max) (in) | 0.75 |
| Face Width (in) | 0.5 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 0.75 |
| Pitch Diameter | 1.313 in |
| Weight | 0.16 LB |
| EAN or UPC | 662289198894 |

