- Steel Material
- Minimum Plain Bore Type
features
- Browning Change Gears, change gear bushing sold seperately
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Material | Steel |
| Bore (Max) (in) | 0.625 |
| Bore Size (in) | 0.4375 |
| Pitch Diameter (in) | 3.85 |
| Diametral Pitch | 20 |
| Gear Construction | Plain |
| Face Width (in) | 0.375 |
| Number of Teeth/Threads | 77 |
| Pitch Diameter | 3.85 in |
| Length Through Bore (in) | 0.375 |
| No. of Teeth | 77 |
| Length Through Bore | 0.375 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Diameter (in) | 3.95 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 0.4375 |
| Weight | 1.26 LB |
| EAN or UPC | 662289128525 |

