- Reborable Phenolic Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 40 Teeth
- 4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Four ball wear test 40 kg: 63 mm
compliances
- 0
| Bore Size | 0.750 in |
| Outside Dia. [Min] | 4.2 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | N/A |
| Pitch Diameter | 4 in |
| Diametral Pitch | 10 |
| Material | Phenolic |
| Outside Dia. | 4.2 in |
| Set Screw | No |
| No. of Teeth | 40 |
| Hub Dia. | N/A |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.000 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.68 LB |

