- Reborable Phenolic Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 1" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
compliances
- 0
| Bore Type | Minimum Plain Bore |
| Material | Phenolic |
| Pressure Angle | 14 1/2 degrees |
| Keyway | N/A |
| Length Through Bore | 1.000 in |
| Outside Dia. | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Bore Size | 0.375 in |
| Pitch Diameter | 1 in |
| Hub Dia. | 13/16 in |
| Diametral Pitch | 16 |
| Outside Dia. [Min] | 1.125 in |
| No. of Teeth | 16 |
| Origin | Reborable |
| Weight | 0.06 LB |

