- Reborable Phenolic Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 3.200" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Keyway | N/A |
| Pitch Diameter | 3.2 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 3.6 in |
| No. of Teeth | 16 |
| Hub Dia. | N/A |
| Material | Phenolic |
| Origin | Reborable |
| Length Through Bore | 2.000 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.125 in |
| Diametral Pitch | 5 |
| Outside Dia. | 3.6 in |
| Weight | 0.78 LB |

