- Reborable Phenolic Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 17 Teeth
- 3.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
compliances
- 0
| Hub Dia. | N/A |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 3.8 in |
| Bore Size | 1.125 in |
| No. of Teeth | 17 |
| Pitch Diameter | 3.4 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.000 in |
| Diametral Pitch | 5 |
| Bore Type | Minimum Plain Bore |
| Keyway | N/A |
| Material | Phenolic |
| Outside Dia. | 3.8 in |
| Weight | 0.86 LB |

