- Reborable Phenolic Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
- Reliability from steel, cast iron and brass
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 2.25 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.750 in |
| Material | Phenolic |
| Hub Dia. | 1 5/8 in |
| Diametral Pitch | 8 |
| Pitch Diameter | 2 in |
| Keyway | N/A |
| Outside Dia. | 2.25 in |
| Set Screw | No |
| No. of Teeth | 16 |
| Length Through Bore | 2.000 in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Weight | 0.3 LB |

