- Reborable Phenolic Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 18 Teeth
- 2 1/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
compliances
- 0
| Bore Size | 0.750 in |
| Hub Dia. | 1 7/8 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw | No |
| Material | Phenolic |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 2.5 in |
| Pitch Diameter | 2.25 in |
| Diametral Pitch | 8 |
| Outside Dia. | 2.5 in |
| Length Through Bore | 2.000 in |
| Keyway | N/A |
| Origin | Reborable |
| Weight | 0.36 LB |

