- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Number of Teeth/Threads | 20 |
| Hub Diameter (in) | 1.71875 |
| Bore (Max) (in) | 1 |
| Length Through Bore (in) | 1.625 |
| Length Through Bore | 1.625 in |
| Pitch Diameter (in) | 2 |
| Face Width (in) | 1 |
| Hub Projection (in) | 0.625 |
| Outside Diameter (in) | 2.2 |
| Bore (Min) (in) | 1 |
| No. of Teeth | 20 |
| Bore Type | Bored to Size |
| Diametral Pitch | 10 |
| Bore Size (in) | 1 |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.000 in |
| Standards Met | AGMA |
| Pitch Diameter | 2 in |
| Overall Length (in) | 1.625 |
| Weight | 0.9 LB |
| EAN or UPC | 662289127498 |

