- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Material | Steel |
| Pitch Diameter (in) | 1.417 |
| Length Through Bore | 1.250 in |
| Pressure Angle | 14 1/2 degrees |
| Bushing Bore Size (in) | 0.6250 |
| Hub Diameter (in) | 1.125 |
| No. of Teeth | 17 |
| Face Width (in) | 0.75 |
| Bore Size (in) | 0.625 |
| Diametral Pitch | 12 |
| Overall Length (in) | 1.25 |
| Bore Type | Minimum Plain Bore |
| Standards Met | AGMA |
| Bore (Max) (in) | 0.625 |
| Pitch Diameter | 1.417 in |
| Outside Diameter (in) | 1.58 |
| Number of Teeth/Threads | 17 |
| Gear Construction | Plain |
| Hub Projection (in) | 0.5 |
| Bore (Min) (in) | 0.625 |
| Length Through Bore (in) | 1.25 |
| Weight | 0.38 LB |
| EAN or UPC | 662289042647 |

