- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Length Through Bore (in) | 1.25 |
| Bore (Max) (in) | 0.875 |
| Pitch Diameter | 1.75 in |
| Bore (Min) (in) | 0.875 |
| Outside Diameter (in) | 1.91 |
| Pitch Diameter (in) | 1.75 |
| Hub Diameter (in) | 1.5 |
| Bore Size | 0.875 in |
| Gear Construction | Plain |
| No. of Teeth | 21 |
| Number of Teeth/Threads | 21 |
| Face Width (in) | 0.75 |
| Hub Projection (in) | 0.5 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Bore Type | Bored to Size |
| Standards Met | AGMA |
| Bushing Bore Size (in) | 0.8750 |
| Bore Size (in) | 0.875 |
| Length Through Bore | 1.250 in |
| Diametral Pitch | 12 |
| Overall Length (in) | 1.25 |
| Weight | 0.54 LB |
| EAN or UPC | 662289237340 |

