- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Hub Projection (in) | 0.5 |
| Length Through Bore | 1.250 in |
| Diametral Pitch | 12 |
| Bore Size | 1.000 in |
| Pitch Diameter | 2 in |
| Standards Met | AGMA |
| Length Through Bore (in) | 1.25 |
| Hub Diameter (in) | 1.75 |
| Pitch Diameter (in) | 2 |
| No. of Teeth | 24 |
| Overall Length (in) | 1.25 |
| Bore (Max) (in) | 1 |
| Number of Teeth/Threads | 24 |
| Bore Size (in) | 1 |
| Face Width (in) | 0.75 |
| Bore (Min) (in) | 1 |
| Material | Steel |
| Outside Diameter (in) | 2.16 |
| Bore Type | Bored to Size |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.7 LB |
| EAN or UPC | 662289157365 |

