- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Overall Length (in) | 0.9375 |
| Pitch Diameter | 0.875 in |
| Hub Diameter (in) | 0.6875 |
| Hub Projection (in) | 0.4375 |
| Face Width (in) | 0.5 |
| Number of Teeth/Threads | 14 |
| Diametral Pitch | 16 |
| Bore Size | 0.375 in |
| Standards Met | AGMA |
| Bore Size (in) | 0.375 |
| Length Through Bore (in) | 0.9375 |
| Material | Steel |
| Outside Diameter (in) | 1 |
| Length Through Bore | 0.9375 in |
| No. of Teeth | 14 |
| Pressure Angle | 14 1/2 degrees |
| Bore (Max) (in) | 0.375 |
| Bore Type | Bored to Size |
| Bore (Min) (in) | 0.375 |
| Pitch Diameter (in) | 0.875 |
| Weight | 0.12 LB |
| EAN or UPC | 662289061990 |

