- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Bore Size | 0.625 in |
| Pitch Diameter | 1.875 in |
| Number of Teeth/Threads | 30 |
| Pitch Diameter (in) | 1.875 |
| Length Through Bore | 1.000 in |
| No. of Teeth | 30 |
| Overall Length (in) | 1 |
| Bore (Min) (in) | 0.625 |
| Bore (Max) (in) | 0.625 |
| Diametral Pitch | 16 |
| Hub Projection (in) | 0.5 |
| Bore Size (in) | 0.625 |
| Standards Met | AGMA |
| Bore Type | Bored to Size |
| Hub Diameter (in) | 1.625 |
| Pressure Angle | 14 1/2 degrees |
| Face Width (in) | 0.5 |
| Length Through Bore (in) | 1 |
| Material | Steel |
| Outside Diameter (in) | 2 |
| Weight | 0.62 LB |
| EAN or UPC | 662289167142 |

