- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
| Face Width (in) | 0.25 |
| Diametral Pitch | 24 |
| Pitch Diameter | 0.5 in |
| Pitch Diameter (in) | 0.5 |
| Overall Length (in) | 0.5625 |
| Length Through Bore (in) | 0.5625 |
| Hub Diameter (in) | 0.375 |
| Bore Type | Minimum Plain Bore |
| Hub Projection (in) | 0.3125 |
| Bore (Min) (in) | 0.25 |
| Material | Steel |
| Standards Met | AGMA |
| Bore Size (in) | 0.25 |
| Pressure Angle | 14 1/2 degrees |
| Number of Teeth/Threads | 12 |
| Bore (Max) (in) | 0.25 |
| Outside Diameter (in) | 0.58 |
| No. of Teeth | 12 |
| Length Through Bore | 0.5625 in |
| Weight | 0.06 LB |
| EAN or UPC | 662289241330 |

