- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Hub Diameter (in) | 2 |
| Hub Projection (in) | 0.75 |
| Outside Diameter (in) | 2.62 |
| No. of Teeth | 19 |
| Bore (Min) (in) | 0.875 |
| Number of Teeth/Threads | 19 |
| Pitch Diameter (in) | 2.375 |
| Bore Size (in) | 0.875 |
| Length Through Bore | 2.000 in |
| Pressure Angle | 14 1/2 degrees |
| Face Width (in) | 1.25 |
| Length Through Bore (in) | 2 |
| Bore (Max) (in) | 1.25 |
| Bore Type | Minimum Plain Bore |
| Standards Met | AGMA |
| Overall Length (in) | 2 |
| Diametral Pitch | 8 |
| Pitch Diameter | 2.375 in |
| Material | Steel |
| Weight | 1.905 LB |
| EAN or UPC | 662289113637 |

