- 2 11/16" Shaft
- Tapered Roller Bearing Type
- Eccentric Collar
- CENTRAP® Labyrinth Seals
- Ductile Iron Housing
| Shaft Dia. | 2.6875 in |
| Seal Type | CENTRAP® Labyrinth Seals |
| Type | Tapered Roller Bearing |
| Locking Device | Eccentric Locking Collar |
| Take-Up Frame No. | T900 |
| Length Through Bore | 3.46875 in |
| Housing Material | Ductile Iron |
| Weight | 24.0 LB |

