- 4" Shaft
- Tapered Roller Bearing Type
- Eccentric Collar
- CENTRAP® Labyrinth Seals
- Ductile Iron Housing
| Length Through Bore | 4.90625 in |
| Type | Tapered Roller Bearing |
| Locking Device | Eccentric Locking Collar |
| Take-Up Frame No. | T900 |
| Housing Material | Ductile Iron |
| Seal Type | CENTRAP® Labyrinth Seals |
| Shaft Dia. | 4 in |
| Weight | 58.36 LB |

