- Single Lip Contact Seal Type
features
- Powder coat epoxy malleable iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Housing Base | Semi-Solid |
| Bearing Insert Coating | Uncoated |
| Seal Type | Single Lip Contact Seal |
| End Cap | No |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 0.766 |
| Bolt Center [Min] | 3.66 in |
| Measure Units | Inch |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Bolt Size (in) | 0.375 |
| Insert No. | VS-115 |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Housing Material | Ductile Iron |
| Overall Height (in) | 2.688 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length (in) | 5 |
| Duty Series | Intermediate |
| Maximum Operating Temperature | 200 |
| Relubricatable | Yes |
| Bolt Center [Max] | 4.22 in |
| Expansion | No |
| Bolt Center Max (in) | 4.219 |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel |
| Bolt Center Min (in) | 3.656 |
| Inner Ring OD (in) | 1.375 |
| Foot Height | 0.41 in |
| Inner Race Length (in) | 1.109 |
| Bore Size - Inch | 0.938 |
| Base Width (in) | 1.125 |
| Foot Height (in) | 0.406 |
| Weight | 1.1 LB |
| EAN or UPC | 662289543342 |

