- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
| Pressure Angle | 20 degrees |
| Bore Type | Minimum Plain Bore |
| Number of Teeth/Threads | 180 |
| Length Through Bore | 2.375 in |
| Hub Projection (in) | 1.125 |
| Length Through Bore (in) | 2.375 |
| Outside Diameter (in) | 18.2 |
| Bore Size (in) | 1.125 |
| Pitch Diameter | 18 in |
| Bore (Max) (in) | 2.25 |
| Overall Length (in) | 2.375 |
| Face Width (in) | 1.25 |
| Pitch Diameter (in) | 18 |
| No. of Teeth | 180 |
| Hub Diameter (in) | 3.5 |
| Diametral Pitch | 10 |
| Material | Gray Iron |
| Bore (Min) (in) | 1.125 |
| Standards Met | AGMA |
| Weight | 28.94 LB |
| EAN or UPC | 662289306633 |

