- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Pitch Diameter (in) | 9 |
| Bore Type | Minimum Plain Bore |
| Overall Length (in) | 2.25 |
| Hub Diameter (in) | 3 |
| Standards Met | AGMA |
| Length Through Bore | 2.250 in |
| Material | Gray Iron |
| Bore (Max) (in) | 1.8125 |
| Hub Projection (in) | 1 |
| Diametral Pitch | 10 |
| Pitch Diameter | 9 in |
| Bore Size (in) | 1 |
| Bore (Min) (in) | 1 |
| No. of Teeth | 90 |
| Length Through Bore (in) | 2.25 |
| Pressure Angle | 20 degrees |
| Face Width (in) | 1.25 |
| Number of Teeth/Threads | 90 |
| Outside Diameter (in) | 9.2 |
| Weight | 12.195 LB |
| EAN or UPC | 662289156672 |

