- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Face Width (in) | 1 |
| Material | Gray Iron |
| Outside Diameter (in) | 16.16 |
| Bore Type | Minimum Plain Bore |
| Number of Teeth/Threads | 192 |
| Pitch Diameter | 16 in |
| Overall Length (in) | 2 |
| Bore (Max) (in) | 1.5625 |
| Hub Diameter (in) | 2.625 |
| Bore (Min) (in) | 1 |
| Pitch Diameter (in) | 16 |
| Diametral Pitch | 12 |
| No. of Teeth | 192 |
| Gear Construction | Spoked |
| Hub Projection (in) | 1 |
| Length Through Bore (in) | 2 |
| Pressure Angle | 20 degrees |
| Standards Met | AGMA |
| Length Through Bore | 2.000 in |
| Bushing Bore Size (in) | 1.0000 to 1.5625 |
| Bore Size (in) | 1 |
| Weight | 17.0 LB |
| EAN or UPC | 662289042883 |

