- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Gear Construction | Spoked |
| Bore (Max) (in) | 1.5 |
| Hub Projection (in) | 0.75 |
| Standards Met | AGMA |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 112 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 7 in |
| Bore (Min) (in) | 0.75 |
| Bushing Bore Size (in) | 0.7500 to 1.5000 |
| Bore Size (in) | 0.75 |
| Face Width (in) | 0.75 |
| Length Through Bore | 1.500 in |
| Overall Length (in) | 1.5 |
| Number of Teeth/Threads | 112 |
| Diametral Pitch | 16 |
| Material | Gray Iron |
| Outside Diameter (in) | 7.12 |
| Length Through Bore (in) | 1.5 |
| Pitch Diameter (in) | 7 |
| Hub Diameter (in) | 2.5 |
| Weight | 5.56 LB |
| EAN or UPC | 662289236107 |

