- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Length Through Bore (in) | 5.25 |
| Length Through Bore | 5.250 in |
| Face Width (in) | 3.5 |
| Bushing Bore Size (in) | 1.5625 to 3.2500 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 1.5625 |
| Hub Diameter (in) | 5.25 |
| Pitch Diameter (in) | 16 |
| Hub Projection (in) | 1.75 |
| Pitch Diameter | 16 in |
| Pressure Angle | 20 degrees |
| Number of Teeth/Threads | 64 |
| Gear Construction | Plain |
| Overall Length (in) | 5.25 |
| Bore Size (in) | 1.5625 |
| Outside Diameter (in) | 16.5 |
| Bore (Max) (in) | 3.25 |
| Material | Gray Iron |
| Diametral Pitch | 4 |
| Standards Met | AGMA |
| No. of Teeth | 64 |
| Weight | 91.5 LB |
| EAN or UPC | 662289107421 |

