- Gray Iron Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- When you think "Special" Gears - Think Browning
| Face Width (in) | 3.5 |
| Hub Projection (in) | 0.625 |
| Gear Construction | Spoked |
| Bore Size (in) | 1.125 |
| Material | Gray Iron |
| No. of Teeth | 44 |
| Bore (Max) (in) | 3.75 |
| Hub Diameter (in) | 5.375 |
| Bore Type | Bushed Bore |
| Pitch Diameter | 11 in |
| Length Through Bore (in) | 2.875 |
| Diametral Pitch | 4 |
| Length Through Bore | 2.875 in |
| Pressure Angle | 20 degrees |
| Bore (Min) (in) | 1.125 |
| Bushing Bore Size (in) | 1.1250 to 3.7500 |
| Number of Teeth/Threads | 44 |
| Outside Diameter (in) | 11.5 |
| Pitch Diameter (in) | 11 |
| Overall Length (in) | 3.5 |
| Standards Met | AGMA |
| Weight | 48.02 LB |
| EAN or UPC | 662289188406 |

